Motion
7010374226 3M HIGH PERFORMANCE MASKING TAPE 2693, TAN, 1 IN X 60 YD, 7.9 MI

3M
7010374226 3M HIGH PERFORMANCE MASKING TAPE 2693, TAN, 1 IN X 60 YD, 7.9 MI

3M™ High Performance Masking Tape 2693, Tan, 1 in x 60 yd, 7.9 mil, 36 per case
MI ITEM #09461397
MFR #7010374226 3M HIGH PERFORMANCE MASKING TAPE 2693, TAN, 1 IN X 60 YD, 7.9 MI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010374226 3M HIGH PERFORMANCE MASKING TAPE 2693, TAN, 1 IN X 60 YD, 7.9 MI

3M™ High Performance Masking Tape 2693, Tan, 1 in x 60 yd, 7.9 mil, 36 per case
MI ITEM #09461397
MFR #7010374226 3M HIGH PERFORMANCE MASKING TAPE 2693, TAN, 1 IN X 60 YD, 7.9 MI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010374226 3M HIGH PERFORMANCE MASKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Synthetic rubber adhesive offers a latex-free alternative
  • Offers the highest holding power among 3M masking tapes
  • Controlled unwind enables easy dispensing
  • Provides high performance for paint masking with high solids paints and urethane clear coats used in the transportation industry
  • Smooth crepe paper backing conforms and maintains integrity when formed around a corner
  • Backing is easy to tear resists slivering and provides one piece removal

Specifications

  • Length
    60 yd
  • Width
    1 in
  • Application
    - Paint Preparation Masking - Masking for Painting
  • Color
    Beige
  • Manufacturer Upc Number
    00051115171482
  • UPC_NO
    00051115171482
  • Weight
    0.492 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text