Motion
7010334161 3M HIGH PERFORMANCE MASKING TAPE 2693, TAN, 2 IN X 60 YD, 7.9 MI

3M
7010334161 3M HIGH PERFORMANCE MASKING TAPE 2693, TAN, 2 IN X 60 YD, 7.9 MI

Masking & Painter Tape - 60 yd Long, 2.0000 in Wide, Beige
Mi Item #09461398
MFR #7010334161 3M HIGH PERFORMANCE MASKING TAPE 2693, TAN, 2 IN X 60 YD, 7.9 MI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010334161 3M HIGH PERFORMANCE MASKING TAPE 2693, TAN, 2 IN X 60 YD, 7.9 MI

Masking & Painter Tape - 60 yd Long, 2.0000 in Wide, Beige
Mi Item #09461398
MFR #7010334161 3M HIGH PERFORMANCE MASKING TAPE 2693, TAN, 2 IN X 60 YD, 7.9 MI

Mfr description
7010334161 3M HIGH PERFORMANCE MASKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Synthetic rubber adhesive offers a latex-free alternative
  • Offers the highest holding power among 3M masking tapes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60 yd
  • Weight
    0.984 lb
  • Width
    2.0000 in

Details

  • Application
    - Masking for Painting - Paint Preparation Masking
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Upc Number
    00051138948009
  • Max Operating Temperature
    163 °C, 325 °F
  • UPC_NO
    00051138948009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)