Motion
27 3/4"X60YD

3M
27 3/4"X60YD

3M Glass Cloth Electrical Tape 27, 3/4 in x 60 yd
MI ITEM #09461405
MFR #27 3/4"X60YD
Price$74.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27 3/4"X60YD

3M Glass Cloth Electrical Tape 27, 3/4 in x 60 yd
MI ITEM #09461405
MFR #27 3/4"X60YD

Mfr description
7100045988 3M GLASS CLOTH ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • 7-mil woven insulating glass cloth tape with pressure-sensitive rubber thermosetting adhesive
  • Designed to operate in 600 volt dry applications requiring high mechanical strength and resistance to high temperatures
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.36/each

Specifications

Dimensions

  • Length
    54.86 m
  • Roll Length
    180 ft, 54.86 m
  • Roll Width
    0.7500 in, 19.05 mm
  • Thickness
    7 mil, 0.18 mm
  • Width
    3/4 in

Details

  • Adhesive Material
    Thermosetting Rubber
  • Backing Material
    Glass Cloth
  • Color
    White
  • Double Sided
    No
  • Manufacturer Series
    27
  • Manufacturer Stock Number
    7100045988
  • Manufacturer Upc Number
    00054007274773
  • Material
    Glass Cloth
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Voltage Measurement
    600 V
  • Operating Temperature Range
    0 to 150 °C, 32 to 302 °F
  • Product Form
    Roll
  • Series
    27
  • Shape
    Roll
  • Standards Met
    CSA Certified, EU, RoHS 2011/65, UL Recognized
  • UPC_NO
    00054007274773

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)