Motion
7100149063 3M PRO GRADE PRECISION FASTER SANDING SANDING SHEETS 60 GRIT C

3M
7100149063 3M PRO GRADE PRECISION FASTER SANDING SANDING SHEETS 60 GRIT C

3M™ Pro Grade Precision™ Faster Sanding Sanding Sheets 60 grit Coarse, 27060TRI-18, 9 in x 11 in, 18/pk
MI ITEM #09461407
MFR #7100149063 3M PRO GRADE PRECISION FASTER SANDING SANDING SHEETS 60 GRIT C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100149063 3M PRO GRADE PRECISION FASTER SANDING SANDING SHEETS 60 GRIT C

3M™ Pro Grade Precision™ Faster Sanding Sanding Sheets 60 grit Coarse, 27060TRI-18, 9 in x 11 in, 18/pk
MI ITEM #09461407
MFR #7100149063 3M PRO GRADE PRECISION FASTER SANDING SANDING SHEETS 60 GRIT C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100149063 3M PRO GRADE PRECISION
  • For industrial/occupational use only. Not for consumer sale or use.
  • NO-SLIP GRIP™ backing and durable materials help reduce hand fatigue
  • Premium mineral grits are made with technology found in Cubitron™ II Industrial Abrasives
  • Suitable for wet sanding and dry sanding
  • Sandpaper color will not discolor the surface you are sanding
  • Conforms to your surface for easier sanding
  • Available in a range of grits for a smooth finish
  • Great for construction, woodworking, carpentry, and home improvement projects
  • Recommended for use with 3M™ Personal Safety Products
  • For best results, sand with the grain of wood, working through a sequence of grits from coarse to very fine. Do not skip more than 1 grit between each sanding step
  • Package contents: 18 Sanding Sheets
  • Size: 9”x11”

Specifications

  • Abrasive Material
    Aluminum Oxide/Cubitron™
  • Manufacturer Upc Number
    00051141943046
  • UPC_NO
    00051141943046
  • Overall Length
    11 in
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text