Motion
7100113455 3M MICROPORE S SURGICAL

3M HEALTH CARE
7100113455 3M MICROPORE S SURGICAL

3M™ Micropore™ S Surgical Tape, 2770-2, 2 inch x 5.5 yard (2.5 cm x 5 m), 6 Rolls/Box, 10 Boxes/Case
MI ITEM #09461417
MFR #7100113455 3M MICROPORE S SURGICAL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7100113455 3M MICROPORE S SURGICAL

3M™ Micropore™ S Surgical Tape, 2770-2, 2 inch x 5.5 yard (2.5 cm x 5 m), 6 Rolls/Box, 10 Boxes/Case
MI ITEM #09461417
MFR #7100113455 3M MICROPORE S SURGICAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100113455 3M MICROPORE S SURGICAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Offers short-term and long-term (48 hour) reliable and pliable fixation
  • Comfort: Removes cleanly, without disrupting fragile skin layers or causing patients undue pain
  • Ease of Use: Can be repositioned and neatly torn by hand
  • Helps reduce risk: Individually packaged single-use rolls can help protect patients by reducing the risk of cross-contamination.
  • Not made with natural rubber latex.

Specifications

  • Manufacturer Upc Number
    50707387782738
  • Color
    Blue
  • Overall Length
    5.5 yd
  • Overall Width
    2 in
  • Product Types
    Medical Tape
  • Weight
    0.137 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text