Motion
7100194288 SCOTCH MASKING TAPE 2800, BLUE, 25 MM X 50 M, 48 PER CASE

3M
7100194288 SCOTCH MASKING TAPE 2800, BLUE, 25 MM X 50 M, 48 PER CASE

Scotch® Masking Tape 2800, Blue, 25 mm x 50 m, 48 per case
MI ITEM #09461428
MFR #7100194288 SCOTCH MASKING TAPE 2800, BLUE, 25 MM X 50 M, 48 PER CASE
List Price$82.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100194288 SCOTCH MASKING TAPE 2800, BLUE, 25 MM X 50 M, 48 PER CASE

Scotch® Masking Tape 2800, Blue, 25 mm x 50 m, 48 per case
MI ITEM #09461428
MFR #7100194288 SCOTCH MASKING TAPE 2800, BLUE, 25 MM X 50 M, 48 PER CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.08/each for your price

Overview

Mfr description
7100194288 SCOTCH MASKING TAPE 2800,
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Length
    54.68 yd
  • Width
    0.98 in
  • Application
    - Masking for Painting - Paint Preparation Masking
  • UPC_NO
    04549395894895
  • Weight
    0.373 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text