1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
280W-R1X180-C8
Anti-slip Tape & Strip - White Color
Mi Item #
09461436
MFR #
280W-R1X180-C8
Price
$14.67
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Workplace
Anti-Slip Tape and Treads
3M 280W-R1X180-C8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
280W-R1X180-C8
Anti-slip Tape & Strip - White Color
Mi Item #
09461436
MFR #
280W-R1X180-C8
Mfr description
7100196829 3M SAFETY-WALK SLIP
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$14
.67
/each
Add to Cart
Specifications
Dimensions
Length
15 ft
Width
1 in
Details
Color
White
Type
Slip-Resistant Fine Resilient Tapes
UPC_NO
00638060137765
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items