Specifications
Dimensions
- Height2.2 in
- Weight2.203 lb
Details
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.• Powerful lightweight tools primarily intended for use in the automotive aftermarket and ideal for intermittent use on light duty spot sanding and finishing applications• Pistol grip design allows sanding hard-to-reach areas such as those found in door jambs, bumpers, and headlight lenses with ease• Durable composite body feels good in the hand and has less potential to mar if bumped against the work surface
- Manufacturer Upc Number00051141283548
- UPC_NO00051141283548
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)