Motion
7010326849 3M FINESSE-IT ROLOC SANDING PAD TR 28768, 7/8 IN, 20 PER

3M
7010326849 3M FINESSE-IT ROLOC SANDING PAD TR 28768, 7/8 IN, 20 PER

3M™ Finesse-It™ Roloc™ Sanding Pad TR 28768, 7/8 in, 20 per case
MI ITEM #09461480
MFR #7010326849 3M FINESSE-IT ROLOC SANDING PAD TR 28768, 7/8 IN, 20 PER
List Price$9.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010326849 3M FINESSE-IT ROLOC SANDING PAD TR 28768, 7/8 IN, 20 PER

3M™ Finesse-It™ Roloc™ Sanding Pad TR 28768, 7/8 in, 20 per case
MI ITEM #09461480
MFR #7010326849 3M FINESSE-IT ROLOC SANDING PAD TR 28768, 7/8 IN, 20 PER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.67/each for your price

Overview

Mfr description
7010326849 3M FINESSE-IT ROLOC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Quick attachment for 3M™ Stikit™ sanding discs to use on random orbital tools
  • Smaller diameter ideal for targeting small defects and accesses hard-to-reach areas
  • Medium density foam with black rubber face provides effective leveling of paint defects
  • 3M™ Roloc™ quick change attachment system provides fast pad change out for multi-step finishing processes
  • Sanding discs sold separately

Specifications

  • Color
    Blue
  • Manufacturer Upc Number
    00051141287683
  • UPC_NO
    00051141287683
  • Length
    6.3 in
  • Weight
    0.015 lb
  • Width
    6.3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text