Motion
28870

3M
28870

Buffing & Polishing Pad - 3.7500 in Diameter
MI ITEM #09461521
MFR #28870
Price$13.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28870

Buffing & Polishing Pad - 3.7500 in Diameter
MI ITEM #09461521
MFR #28870

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.27/each

Specifications

Dimensions

  • Overall Diameter
    3.7500 in

Details

  • Color
    White
  • Manufacturer Upc Number
    00051141288703
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051141288703

Overview

Mfr description
7100082541 3M FINESSE-IT BUFFING PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides soft, smooth surface for applying 3M™ Finesse-it™ polishes
  • Waffle face option provides sufficient contact surface without excess heat build up
  • Flat face option provides 100% face contact for maximum cut and smooth running operation
  • Helps to repair and restore coatings without repainting
  • Hook and Loop attachment system holds pad securely and provides quick pad change-out

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought