Specifications
Dimensions
- Overall Diameter5.2500 in
Details
- ColorWhite
- Manufacturer Upc Number00051141288710
- Mounting TypeHook & Loop
- UPC_NO00051141288710
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)