Motion
28872

3M
28872

Buffing & Polishing Pad - 3.5000 in Diameter
MI ITEM #09461523
MFR #28872
Price$12.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28872

Buffing & Polishing Pad - 3.5000 in Diameter
MI ITEM #09461523
MFR #28872

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.43/each

Specifications

Dimensions

  • Overall Diameter
    3.5000 in

Details

  • Color
    White
  • Manufacturer Upc Number
    00051141288727
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051141288727

Overview

Mfr description
7100082543 3M FINESSE-IT BUFFING PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides soft, smooth surface for applying 3M™ Finesse-it™ polishes
  • Waffle face option provides sufficient contact surface without excess heat build up
  • Flat face option provides 100% face contact for maximum cut and smooth running operation
  • Helps to repair and restore coatings without repainting
  • Hook and Loop attachment system holds pad securely and provides quick pad change-out

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought