Motion
2979

3M
2979

Duct Tape - 1.8800 in Wide, 55 m Long, 7.4 mil, 0.29 mm Thick, Tensile Strength: 42 N/100 mm, Gray Color
MI ITEM #09461561
MFR #2979
Price$14.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2979

Duct Tape - 1.8800 in Wide, 55 m Long, 7.4 mil, 0.29 mm Thick, Tensile Strength: 42 N/100 mm, Gray Color
MI ITEM #09461561
MFR #2979

Mfr description
7010335692 3M CONTRACTOR GRADE
  • For industrial/occupational use only. Not for consumer sale or use.
  • For light use in MRO/construction applications
  • Aggressive synthetic rubber adhesive sticks immediately to a wide variety of surfaces
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.92/each

Specifications

Dimensions

  • Core Diameter
    3.0000 in | 76.20 mm
  • Length
    55 m
  • Overall Length
    60 yd
  • Overall Thickness
    7.4 mil | 0.29 mm
  • Overall Width
    1.88 in
  • Tensile Strength
    42 N/100 mm
  • Thickness
    7.4 mil, 0.29 mm
  • Width
    1.8800 in

Details

  • Color
    Gray
  • Elongation at Break
    21 %
  • Manufacturer Upc Number
    00051115637384
  • Max Operating Temperature
    93 °C, 200 °F
  • Product Types
    Multi-Use Duct Tape
  • UPC_NO
    00051115637384

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)