Motion
2C110

3M
2C110

3M™ FSK Facing Tape 2C110, 99 mm x 45.7 m, 12 rolls per case
Mi Item #09461574
MFR #2C110
Price$60.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2C110

3M™ FSK Facing Tape 2C110, 99 mm x 45.7 m, 12 rolls per case
Mi Item #09461574
MFR #2C110

Mfr description
7100043828 3M FSK FACING TAPE 2C110,
  • For industrial/occupational use only. Not for consumer sale or use.
  • UL723 Classified (5/10 Flame/Smoke Rating)
  • ASTM C1136, Type II and IV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.58/each

Specifications

Dimensions

  • Length
    50 yd
  • Overall Length
    50 yd
  • Overall Width
    3.8900 in, 99 mm
  • Tensile Strength
    39 lb/in, 68.3
  • Width
    3.89 in

Details

  • Color
    Gray
  • Elongation at Break
    2 %
  • Manufacturer Upc Number
    00051128960066
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)