Motion
30043

3M
30043

Buffing & Polishing Pad - 4.0000 in Diameter
Mi Item #09461584
MFR #30043
Price$24.74/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30043

Buffing & Polishing Pad - 4.0000 in Diameter
Mi Item #09461584
MFR #30043

Mfr description
7100119298 3M PERFECT-IT ULTRAFINE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal during final polishing step for ultrafine paint finish
  • Designed to eliminate polish swirls and holograms
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.74/bg

Specifications

Dimensions

  • Overall Diameter
    4.0000 in

Details

  • Color
    Blue
  • Manufacturer Upc Number
    00051131300439
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131300439
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)