Motion
7100123055 3M HOOKIT PURPLE FINISHING FILM ABRASIVE DISC 260L, 30367, 3 IN,

3M
7100123055 3M HOOKIT PURPLE FINISHING FILM ABRASIVE DISC 260L, 30367, 3 IN,

Sanding Disc - 3.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Backing Material, P1500 Grit, Purple Color
MI ITEM #09461614
MFR #7100123055 3M HOOKIT PURPLE FINISHING FILM ABRASIVE DISC 260L, 30367, 3 IN,
Your Price$95.63/ct
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100123055 3M HOOKIT PURPLE FINISHING FILM ABRASIVE DISC 260L, 30367, 3 IN,

Sanding Disc - 3.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Backing Material, P1500 Grit, Purple Color
MI ITEM #09461614
MFR #7100123055 3M HOOKIT PURPLE FINISHING FILM ABRASIVE DISC 260L, 30367, 3 IN,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$95.63/ct(List $109.98)

Overview

Mfr description
7100123055 3M HOOKIT PURPLE FINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Long-lasting abrasive disc produces easy-to-polish finish
  • Specially formulated coating reduces pigtails and boosts abrasive life
  • Flexible, durable film backing increases conformability
  • Several hole designs available for better dust extraction
  • Hookit™ attachment system makes for fast, efficient disc change-outs

Specifications

  • Disc Diameter
  • Grit Number
    P1500
  • Max Rpm
    1200 rpm
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Polyester
  • Color
    Purple
  • Overall Diameter
    3 in
  • Manufacturer Upc Number
    00051131303676
  • UPC_NO
    00051131303676
  • Application
    Repairing Large Area Paint Defects
  • Coat Type
    Closed
  • Attachment Method
    Hook & Loop
  • Mounting Type
    Hook & Loop
  • Dry or Wet
    Dry

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text