Motion
7100122804 3M HOOKIT PURPLE FINISHING FILM ABRASIVE DISC 260L, 30569, 5 IN,

3M
7100122804 3M HOOKIT PURPLE FINISHING FILM ABRASIVE DISC 260L, 30569, 5 IN,

Aluminum Oxide Abrasive Material, Purple Color
MI ITEM #09461629
MFR #7100122804 3M HOOKIT PURPLE FINISHING FILM ABRASIVE DISC 260L, 30569, 5 IN,
List Price$153.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100122804 3M HOOKIT PURPLE FINISHING FILM ABRASIVE DISC 260L, 30569, 5 IN,

Aluminum Oxide Abrasive Material, Purple Color
MI ITEM #09461629
MFR #7100122804 3M HOOKIT PURPLE FINISHING FILM ABRASIVE DISC 260L, 30569, 5 IN,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$153.00/each for your price

Overview

Mfr description
7100122804 3M HOOKIT PURPLE FINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Long-lasting abrasive disc produces easy-to-polish finish
  • Specially formulated coating reduces pigtails and boosts abrasive life
  • Flexible, durable film backing increases conformability
  • Several hole designs available for better dust extraction
  • Hookit™ attachment system makes for fast, efficient disc change-outs

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Purple
  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00051131305694
  • UPC_NO
    00051131305694

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text