Specifications
Dimensions
- Overall Diameter6 in
Details
- Abrasive MaterialCeramic Aluminum Oxide
- ColorPurple
- Manufacturer Upc Number00051131306875
- UPC_NO00051131306875
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)