Motion
7100142918 3M HOOKIT HARD E-COAT DISC, 30695, 6 IN, P320, 10 DISCS P

3M
7100142918 3M HOOKIT HARD E-COAT DISC, 30695, 6 IN, P320, 10 DISCS P

Hookit™ Quick Change Disc - Diamond Abrasive Material, White Color
MI ITEM #09461654
MFR #7100142918 3M HOOKIT HARD E-COAT DISC, 30695, 6 IN, P320, 10 DISCS P
List Price$162.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100142918 3M HOOKIT HARD E-COAT DISC, 30695, 6 IN, P320, 10 DISCS P

Hookit™ Quick Change Disc - Diamond Abrasive Material, White Color
MI ITEM #09461654
MFR #7100142918 3M HOOKIT HARD E-COAT DISC, 30695, 6 IN, P320, 10 DISCS P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$162.67/each for your price

Overview

Mfr description
7100142918 3M HOOKIT HARD E-COAT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Abrasive disc engineered for sanding e-coats and hard substrates
  • Diamond grade mineral blend leaves matte finish at P320 – no need for coarser grades
  • Precise hole pattern helps clear dust from disc surface for reduced loading
  • Hookit™ attachment system makes disc changeouts fast and easy

Specifications

  • Abrasive Material
    Diamond
  • Color
    White
  • Overall Diameter
    6 in
  • Manufacturer Upc Number
    00051131306950
  • UPC_NO
    00051131306950

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text