Motion
310 (6in x 480ft)

3M
310 (6in x 480ft)

Safety-Walk™ Anti-slip Tape & Strip - Black Color
MI ITEM #09461693
MFR #310 (6in x 480ft)
Price$3,093.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
310 (6in x 480ft)

Safety-Walk™ Anti-slip Tape & Strip - Black Color
MI ITEM #09461693
MFR #310 (6in x 480ft)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,093.19/each

Specifications

Dimensions

  • Length
    480 ft
  • Width
    6 in

Details

  • Color
    Black
  • Traffic Type
    Wet, Barefoot Traffic Area
  • Type
    Slip-Resistant Medium Resilient Tapes
  • UPC_NO
    00638060365076

Overview

Mfr description
7100189174 3M SAFETY WALK
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought