Specifications
Dimensions
- Length100 yd
- Width49-1/4 in
Details
- ColorBlack
- Traffic TypeWet, Barefoot Traffic Area
- TypeSlip-Resistant Medium Resilient Tapes
- UPC_NO00638060365243
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)