Motion
7000048114 SCOTCH GIFTWRAP TAPE 311 3/4 IN X 300 IN

3M
7000048114 SCOTCH GIFTWRAP TAPE 311 3/4 IN X 300 IN

Scotch® GiftWrap Tape 311 3/4 in x 300 in
MI ITEM #09461711
MFR #7000048114 SCOTCH GIFTWRAP TAPE 311 3/4 IN X 300 IN
List Price$7.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000048114 SCOTCH GIFTWRAP TAPE 311 3/4 IN X 300 IN

Scotch® GiftWrap Tape 311 3/4 in x 300 in
MI ITEM #09461711
MFR #7000048114 SCOTCH GIFTWRAP TAPE 311 3/4 IN X 300 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.75/each for your price

Overview

Mfr description
7000048114 SCOTCH GIFTWRAP TAPE 311 3/4
  • For industrial/occupational use only. Not for consumer sale or use.
  • The original satin-finish, gift wrapping tape
  • Disappears on most gift wrap papers
  • Gives gifts a smooth, finished look
  • The go-to tape for the holidays
  • Refillable dispenser: Easy to hold, easy to cut
  • Strong and secure
  • Photo safe
  • Glides off roll smoothly, cuts easily
  • Can also be used for sealing celebratory gift bags
  • 3/4 in. x 300 in., 3 Dispensers, 1 in. core

Specifications

  • Color
    Transparent
  • Manufacturer Upc Number
    00051131707092
  • UPC_NO
    00051131707092
  • Weight
    0.165 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text