Motion
7100192763 SCOTCH HIGH TACK BOX SEALING TAPE 311+, CLEAR, 48 MM X 100 M, 36

3M
7100192763 SCOTCH HIGH TACK BOX SEALING TAPE 311+, CLEAR, 48 MM X 100 M, 36

Scotch® High Tack Box Sealing Tape 311+, Clear, 48 mm x 100 m, 36 per case (6 rolls/pack 6 packs/case), Conveniently Packaged
MI ITEM #09461731
MFR #7100192763 SCOTCH HIGH TACK BOX SEALING TAPE 311+, CLEAR, 48 MM X 100 M, 36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100192763 SCOTCH HIGH TACK BOX SEALING TAPE 311+, CLEAR, 48 MM X 100 M, 36

Scotch® High Tack Box Sealing Tape 311+, Clear, 48 mm x 100 m, 36 per case (6 rolls/pack 6 packs/case), Conveniently Packaged
MI ITEM #09461731
MFR #7100192763 SCOTCH HIGH TACK BOX SEALING TAPE 311+, CLEAR, 48 MM X 100 M, 36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100192763 SCOTCH HIGH TACK BOX SEALING
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Transparent
  • Length
    109.36 yd
  • UPC_NO
    00638060400746
  • Width
    1.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text