Motion
31-2X6FT-K

3M
31-2X6FT-K

Scotch® Flashing Tape - 2 in Width, 60 mil, 1.52 mm Thickness, 6 ft lENGTH, Rubber Backing Material, Mastic Adhsevie Material, Black
MI ITEM #09461734
MFR #31-2X6FT-K
Price$73.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
31-2X6FT-K

Scotch® Flashing Tape - 2 in Width, 60 mil, 1.52 mm Thickness, 6 ft lENGTH, Rubber Backing Material, Mastic Adhsevie Material, Black
MI ITEM #09461734
MFR #31-2X6FT-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$73.99/each

Specifications

Dimensions

  • Length
    6 ft
  • Tensile Strength
    2400
  • Thickness
    60 mil, 1.52 mm
  • Width
    2 in

Details

  • Adhesive Material
    Mastic
  • Backing Material
    Rubber
  • Color
    Black
  • Operating Temperature Range
    0 °C to 105 °C
  • UPC_NO
    00051128571491

Overview

Mfr description
7100007071 SCOTCH HEAVY-DUTY MINING
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought