Motion
31-2X8.5FT

3M
31-2X8.5FT

Scotch® Flashing Tape - 2 in Width, 60 mil, 1.52 mm Thickness, 8.5 ft lENGTH, Rubber Backing Material, Mastic Adhsevie Material, Black
Mi Item #09461735
MFR #31-2X8.5FT
Price$69.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
31-2X8.5FT

Scotch® Flashing Tape - 2 in Width, 60 mil, 1.52 mm Thickness, 8.5 ft lENGTH, Rubber Backing Material, Mastic Adhsevie Material, Black
Mi Item #09461735
MFR #31-2X8.5FT

Mfr description
7000031769 SCOTCH HEAVY-DUTY MINING
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.35/each

Specifications

Dimensions

  • Length
    8.5 ft
  • Tensile Strength
    2400
  • Thickness
    60 mil, 1.52 mm
  • Width
    2 in

Details

  • Adhesive Material
    Mastic
  • Backing Material
    Rubber
  • Color
    Black
  • Operating Temperature Range
    0 °C to 105 °C
  • UPC_NO
    00051128568125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)