Specifications
Dimensions
- Overall Diameter6 in
Details
- Abrasive MaterialPrecision Shaped Ceramic
- ColorPurple
- Manufacturer Upc Number00051131313514
- UPC_NO00051131313514
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)