Motion
31367

3M
31367

Paper Disc - 5 in Disc Diameter, 120 Grit
Mi Item #09461753
MFR #31367
Price$111.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
31367

Paper Disc - 5 in Disc Diameter, 120 Grit
Mi Item #09461753
MFR #31367

Mfr description
7100155356 3M CUBITRON II HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features 3M™ Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
  • Extremely sharp precision-shaped grain provides longer life than conventional ceramic abrasives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.84/each

Specifications

Dimensions

  • Disc Diameter  
    5 in

Details

  • Application
    Automotive repair, Blending areas, Fine sanding
  • Attachment Type
    Loop
  • Disc Attachment Type
    Loop
  • Grit Number
    120
  • Manufacturer Package Quantity
    50
  • Manufacturer Upc Number
    00051131313675
  • Material Application
    Body Filler, Primer
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131313675
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)