Overview
Mfr description
7100073547 3M CUBITRON II HOOKIT
- For industrial/occupational use only. Not for consumer sale or use.
- Features 3M™ Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
- Extremely sharp precision-shaped grain provides longer life than conventional ceramic abrasives
- Sharper cutting surface means less pressure is required
- Clean Sanding multi-hole pattern delivers excellent dust extraction
- 3M™ Hookit™ hook-and-loop attachment makes for fast disc change-outs
- Long lasting,fast-cutting abrasive disc is ideal for a range of jobs including paint removal and feather-edging removal and featheredging
Specifications
- Abrasive MaterialPrecision Shaped Ceramic
- ColorPurple
- Overall Diameter8 in
- Manufacturer Upc Number00051131313750
- UPC_NO00051131313750
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data