Motion
31376

3M
31376

Paper Disc - 8 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Paper Backing Material, 80 Grit, Purple Color
Mi Item #09461759
MFR #31376
Price$262.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
31376

Paper Disc - 8 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Paper Backing Material, 80 Grit, Purple Color
Mi Item #09461759
MFR #31376

Mfr description
7100155305 3M CUBITRON II HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features 3M™ Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
  • Extremely sharp precision-shaped grain provides longer life than conventional ceramic abrasives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.90/each

Specifications

Dimensions

  • Backing Weight
    C-Weight
  • Disc Diameter  
    8 in
  • Overall Diameter
    8 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Blending, Featheredging, Paint Removal, Paint Sanding, Paint Stripping, Primer Sanding, Random Orbital Sanding, Refining Scratches, Sanding Filler, Sanding, Shape and Sand Filler or Putty, Surface Preparation
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Purple
  • Disc Attachment Type
    Loop
  • Grit Number
    80
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    7100155305
  • Manufacturer Upc Number
    00051131313767
  • Material Application
    Aluminum, Clear Coat, Fiberglass, Filler, Metal, Paint, Plastic, Primer, Putty
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    8
  • UPC_NO
    00051131313767
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)