Motion
31461

3M
31461

Paper Disc - 75 mm Disc Diameter, Paper Backing Material, 220 Grit, Purple Color
Mi Item #09461762
MFR #31461
Price$89.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
31461

Paper Disc - 75 mm Disc Diameter, Paper Backing Material, 220 Grit, Purple Color
Mi Item #09461762
MFR #31461

Mfr description
7100155314 3M CUBITRON II HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features 3M™ Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
  • Extremely sharp precision-shaped grain provides longer life than conventional ceramic abrasives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.29/each

Specifications

Dimensions

  • Disc Diameter  
    75 mm

Details

  • Application
    Final prep before blending or priming, Fine feather-edging, Paint removal, Rough body filler shaping
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Color
    Purple
  • Disc Attachment Type
    Loop
  • Grit Number
    220
  • Manufacturer Package Quantity
    200
  • Manufacturer Stock Number
    7100155314
  • Manufacturer Upc Number
    00051131314610
  • Material Application
    Auto Body
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131314610
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)