Motion
7100141531 3M CUBITRON II HOOKIT CLEAN SANDING ABRASIVE DISC, 31463, 3

3M
7100141531 3M CUBITRON II HOOKIT CLEAN SANDING ABRASIVE DISC, 31463, 3

Paper Disc - 3.0000 in Disc Diameter, Ceramic Abrasive Material, Paper Backing Material, 320+ Grit, Purple Color
MI ITEM #09461764
MFR #7100141531 3M CUBITRON II HOOKIT CLEAN SANDING ABRASIVE DISC, 31463, 3
List Price$96.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100141531 3M CUBITRON II HOOKIT CLEAN SANDING ABRASIVE DISC, 31463, 3

Paper Disc - 3.0000 in Disc Diameter, Ceramic Abrasive Material, Paper Backing Material, 320+ Grit, Purple Color
MI ITEM #09461764
MFR #7100141531 3M CUBITRON II HOOKIT CLEAN SANDING ABRASIVE DISC, 31463, 3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.90/each for your price

Overview

Mfr description
7100141531 3M CUBITRON II HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features 3M™ Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
  • Extremely sharp precision-shaped grain provides longer life than conventional ceramic abrasives
  • Sharper cutting surface means less pressure is required
  • Clean Sanding multi-hole pattern delivers excellent dust extraction
  • 3M™ Hookit™ hook-and-loop attachment makes for fast disc change-outs
  • Long lasting,fast-cutting abrasive disc is ideal for a range of jobs including paint removal and feather-edging removal and featheredging

Specifications

  • Disc Diameter
  • Grit Number
    320+
  • Max Rpm
    10000 rpm
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Material
    Paper
  • Backing Weight
    C
  • Color
    Purple
  • Overall Diameter
    3 in
  • Number Of Vacuum Holes
    53
  • Manufacturer Upc Number
    00051131314634
  • UPC_NO
    00051131314634
  • Application
    Blending, Featheredging, Paint Removal, Paint Sanding, Paint Stripping, Sanding Filler, Surface Preparation, Shape and Sand Filler or Putty, Primer Sanding, Random Orbital Sanding, Refining Scratches, Sanding
  • Coat Type
    Open
  • Attachment Method
    Hook & Loop
  • Mounting Type
    Hook & Loop
  • Dry or Wet
    Dry

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text