Motion
31483

3M
31483

Sanding Disc - 6 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Paper Backing Material, 320 Grit, Purple Color
Mi Item #09461773
MFR #31483
Price$2.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
31483

Sanding Disc - 6 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Paper Backing Material, 320 Grit, Purple Color
Mi Item #09461773
MFR #31483

Mfr description
7100141496 3M CUBITRON II HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features 3M™ Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
  • Extremely sharp precision-shaped grain provides longer life than conventional ceramic abrasives
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.86/each

Specifications

Dimensions

  • Backing Weight
    C-Weight
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Blending, Featheredging, Paint Removal, Paint Sanding, Paint Stripping, Primer Sanding, Random Orbital Sanding, Refining Scratches, Sanding Filler, Sanding, Shape and Sand Filler or Putty, Surface Preparation
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Purple
  • Disc Attachment Type
    Loop
  • Grit Number
    320
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7100141496
  • Manufacturer Upc Number
    00051131314832
  • Material Application
    All Metal, Aluminum, Brass, Bronze, Carbon Steel, Clear Coat, Composite, Gelcoat, Hard Composite, Metal, Mild Steel, Paint, Plastic, Primer, Soft Metal, Topcoat
  • Max Rpm
    10000 rpm
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    170
  • UPC_NO
    00051131314832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)