Overview
Mfr description
7100141525 3M CUBITRON II HOOKIT
- For industrial/occupational use only. Not for consumer sale or use.
- Features 3M™ Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
- Clean Sanding multi-hole pattern delivers excellent dust extraction
- 3M™ Hookit™ hook-and-loop style abrasive attaches firmly, removes quickly for fast change-out
- Kiss-cut scoring technology allows for use in multiple sheet lengths
- Sharper cutting surface means less pressure is required
- Grains are electrostatically oriented on abrasive surface for efficient cut
Specifications
- Abrasive MaterialPrecision Shaped Ceramic
- Manufacturer Upc Number00051131314900
- UPC_NO00051131314900
- Overall Length39.3701 ft
- Overall Width3.14961 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data