Motion
7100141499 3M CUBITRON II HOOKIT FILE SHEET, 31495, 320+ GRADE, 95 MM

3M
7100141499 3M CUBITRON II HOOKIT FILE SHEET, 31495, 320+ GRADE, 95 MM

3M™ Cubitron™ II Hookit™ File Sheet, 31495, 320+ grade, 95 mm x 177 mm, 25 sheets per carton, 4 cartons per case
MI ITEM #09461779
MFR #7100141499 3M CUBITRON II HOOKIT FILE SHEET, 31495, 320+ GRADE, 95 MM
List Price$84.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100141499 3M CUBITRON II HOOKIT FILE SHEET, 31495, 320+ GRADE, 95 MM

3M™ Cubitron™ II Hookit™ File Sheet, 31495, 320+ grade, 95 mm x 177 mm, 25 sheets per carton, 4 cartons per case
MI ITEM #09461779
MFR #7100141499 3M CUBITRON II HOOKIT FILE SHEET, 31495, 320+ GRADE, 95 MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.44/each for your price

Overview

Mfr description
7100141499 3M CUBITRON II HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features 3M™ Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
  • 3M™ Hookit™ hook-and-loop style abrasive attaches firmly, removes quickly for fast change-out
  • Precision-Shaped Grain (PSG) technology employs microreplication to obtain sharp and uniformly sized triangular grain
  • Triangular PSG abrasive grains are sharp and cut exceptionally fast

Specifications

  • Abrasive Material
    Precision Shaped Ceramic Grain
  • Manufacturer Upc Number
    00051131314955
  • UPC_NO
    00051131314955
  • Overall Length
    7 in
  • Overall Width
    3.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text