Specifications
Dimensions
- Weight0.011 lb
Details
- ColorBlue
- Manufacturer Upc Number10054007092305
- Minimum Order Quantity500
- Package Quantity50
- Product TypesConnectors
- UPC_NO10054007092305
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)