Overview
Mfr description
7100175087 3M SCOTCHLOK ELECTRICAL
- For industrial/occupational use only. Not for consumer sale or use.
- Blue cap and white body nylon-insulated connector is suitable to connect 2 or 3 wires
- Brass element construction for good conductivity and tin plating for corrosion resistance
- Accommodates 22 to 14 AWG solid/stranded
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Specifications
- Manufacturer Upc Number00054007092322
- UPC_NO10054007092329
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data