Motion
319-1002

3M
319-1002

Earplug - Uncorded, Transparent Plug Color
Mi Item #09461815
MFR #319-1002
Price$369.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
319-1002

Earplug - Uncorded, Transparent Plug Color
Mi Item #09461815
MFR #319-1002

Mfr description
7000127216 3M E-A-R CLEAR EAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Constructed of clear silicone
  • replica of a human external ear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.82/each

Specifications

Details

  • Attachment Type
    Uncorded
  • Insertion Method
    Push In
  • Manufacturer Upc Number
    10080529190021
  • Metal Detector Grade
    No
  • Plug Color
    Transparent
  • Plug Material
    Silicone
  • Plug Shape
    Triple-Flange
  • Product Line
    E-A-R
  • Style
    Triple Flange
  • UPC_NO
    10080529190021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)