Motion
7100179589 3M E-A-R ROLL MODEL 319-1003, 1 EA/CASE

3M
7100179589 3M E-A-R ROLL MODEL 319-1003, 1 EA/CASE

3M™ E-A-R™ Roll Model 319-1003, 1 EA/Case
MI ITEM #09461816
MFR #7100179589 3M E-A-R ROLL MODEL 319-1003, 1 EA/CASE
List Price$44.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100179589 3M E-A-R ROLL MODEL 319-1003, 1 EA/CASE

3M™ E-A-R™ Roll Model 319-1003, 1 EA/Case
MI ITEM #09461816
MFR #7100179589 3M E-A-R ROLL MODEL 319-1003, 1 EA/CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.18/each for your price

Overview

Mfr description
7100179589 3M E-A-R ROLL MODEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • This hands-on device demonstrates the proper way to ensure your earplugs are the correct size and to aid in proper fitting and roll down of foam earplugs
  • 1 EA Per Case
  • Training tool
  • *The NRR may overestimate the hearing protection provided during typical use.

Specifications

  • Color
    Transparent
  • Material
    Acrylic
  • Manufacturer Upc Number
    10080529190038
  • UPC_NO
    00080529190031
  • Weight
    1.366 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text