Motion
7010304389 3M SCOTCHKOTE LIQUID EPOXY COATING 328, 1000ML APPLICATION CARTR

3M
7010304389 3M SCOTCHKOTE LIQUID EPOXY COATING 328, 1000ML APPLICATION CARTR

3M™ Scotchkote™ Liquid Epoxy Coating 328, 1000ml Application Cartridge, 6 per box, 6 Kits/Case
MI ITEM #09461874
MFR #7010304389 3M SCOTCHKOTE LIQUID EPOXY COATING 328, 1000ML APPLICATION CARTR
List Price$1,393.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010304389 3M SCOTCHKOTE LIQUID EPOXY COATING 328, 1000ML APPLICATION CARTR

3M™ Scotchkote™ Liquid Epoxy Coating 328, 1000ml Application Cartridge, 6 per box, 6 Kits/Case
MI ITEM #09461874
MFR #7010304389 3M SCOTCHKOTE LIQUID EPOXY COATING 328, 1000ML APPLICATION CARTR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,393.12/each for your price

Overview

Mfr description
7010304389 3M SCOTCHKOTE LIQUID EPOXY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Increased Abrasion Resistance, Impact Resistance, Gouge Resistance and Flexibility
  • Improved adhesion to steel and FBE
  • Improved Cathodic Disbondment Resistance
  • Applied by plural component spray equipment, brush or roller
  • High build up to 45 mils / 1150 microns in one pass
  • Lower viscosity = easier to work with
  • Can be applied to substrate at temperatures down to 41°F/5°C
  • Volumetric Mix Ratio 3A:1B

Specifications

  • Color
    Blue
  • Manufacturer Upc Number
    50051135333933
  • UPC_NO
    50051135333933

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought