Overview
Mfr description
7100065653 SCOTCH FOIL TAPE 3311,
- For industrial/occupational use only. Not for consumer sale or use.
- Resists flame, moisture, weather, UV degradation, some chemicals, water vapor and smoke transmission
- Can be used in most weather conditions and a wide variety of temperatures
- Thermal conductivity helps cooling and heating efficiency, improving efficiency in systems
- Conformable backing and pressure sensitive rubber adhesive adheres to a variety of smooth or irregular surfaces
- Acts as a vapor barrier to insure the integrity of the insulation system
Specifications
- ColorGray
- Length600 yd
- Manufacturer Upc Number00048011587578
- Width60 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data