Motion
331-R-3X1000FT

3M
331-R-3X1000FT

Scotch® Barricade Tape 331, DANGER, 3 in x 1000 ft, Red, 8 rolls/Case
Mi Item #09461922
MFR #331-R-3X1000FT
Price$81.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
331-R-3X1000FT

Scotch® Barricade Tape 331, DANGER, 3 in x 1000 ft, Red, 8 rolls/Case
Mi Item #09461922
MFR #331-R-3X1000FT

Mfr description
7010319706 SCOTCH BARRICADE TAPE 331,
  • Withstands a temperature range of 0 to 120 °F (0 to 49 °C)
  • RoHS 2011/65/EU Compliant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.75/each

Specifications

Dimensions

  • Thickness
    3.0 mil

Details

  • Adhesive Backing
    Polyethylene Film
  • Adhesive Type
    Non-Adhesive
  • Color
    Red
  • Message
    Danger
  • Product Type
    Barricade & Flagging Tape
  • Standards Met
    RoHS 2011/65/EU
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)