Motion
7100089138 POST-IT NOTES 3321-5SSAU, 3 IN X 3 IN (76 MM X 76 MM), RIO DE JA

3M
7100089138 POST-IT NOTES 3321-5SSAU, 3 IN X 3 IN (76 MM X 76 MM), RIO DE JA

Post-it® Notes 3321-5SSAU, 3 in x 3 in (76 mm x 76 mm), Rio de Janeiro Collection, 5 Pads/Pack , 45 Sheets/Pad
MI ITEM #09461925
MFR #7100089138 POST-IT NOTES 3321-5SSAU, 3 IN X 3 IN (76 MM X 76 MM), RIO DE JA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100089138 POST-IT NOTES 3321-5SSAU, 3 IN X 3 IN (76 MM X 76 MM), RIO DE JA

Post-it® Notes 3321-5SSAU, 3 in x 3 in (76 mm x 76 mm), Rio de Janeiro Collection, 5 Pads/Pack , 45 Sheets/Pad
MI ITEM #09461925
MFR #7100089138 POST-IT NOTES 3321-5SSAU, 3 IN X 3 IN (76 MM X 76 MM), RIO DE JA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100089138 POST-IT NOTES 3321-5SSAU, 3
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3 in x 3 in, Rio de Janeiro Collection
  • Holds stronger and longer, yet removes cleanly
  • Perfect for a quick reminder
  • Download the free Post-it® App. Whether you’re working or learning remotely, the Post-it® App is the perfect way to capture and share ideas, keep track of assignments, or create colorful calendars with your friends. Share across multiple platforms including Dropbox, Trello®, PowerPoint®, or synced across your devices
  • Colorful Post-it® Super Sticky Notes inspired by colorful cities
  • Expressive and dramatic colors celebrate this Brazilian metropolis
  • 5 Pads/Pack, 45 Sheets/Pad
  • Post-it® Notes are recyclable
  • The paper in Post-it® Notes is sourced from certified, renewable and responsibly managed forests
  • Easily capture, organize and share your Post-it® Super Sticky Notes with the Post-it® Plus App

Specifications

  • Manufacturer Upc Number
    00051141991535
  • UPC_NO
    00051141991535
  • Weight
    0.32 lb
  • Length
    3 in
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text