Motion
7010332971 POST-IT SUPER STICKY NOTES, 3321-SSAU-B, 3 IN X 3 IN (76 MM X 76

3M
7010332971 POST-IT SUPER STICKY NOTES, 3321-SSAU-B, 3 IN X 3 IN (76 MM X 76

Post-it® Super Sticky Notes, 3321-SSAU-B, 3 in x 3 in (76 mm x 76 mm), Rio de Janeiro colors
MI ITEM #09461928
MFR #7010332971 POST-IT SUPER STICKY NOTES, 3321-SSAU-B, 3 IN X 3 IN (76 MM X 76
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010332971 POST-IT SUPER STICKY NOTES, 3321-SSAU-B, 3 IN X 3 IN (76 MM X 76

Post-it® Super Sticky Notes, 3321-SSAU-B, 3 in x 3 in (76 mm x 76 mm), Rio de Janeiro colors
MI ITEM #09461928
MFR #7010332971 POST-IT SUPER STICKY NOTES, 3321-SSAU-B, 3 IN X 3 IN (76 MM X 76

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010332971 POST-IT SUPER STICKY NOTES,
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3 in x 3 in, Rio de Janeiro Collection with BONUS pad
  • Post-it® Super Sticky Notes stick and re-stick so your thoughts get noticed.
  • Post-it® Super Sticky Notes have 2X the sticking power.
  • Download the free Post-it® App. Whether you’re working or learning remotely, the Post-it® App is the perfect way to capture and share ideas, keep track of assignments, or create colorful calendars with your friends. Share across multiple platforms including Dropbox, Trello®, PowerPoint®, or synced across your devices.
  • Use for reminders on doors, windows and walls.
  • 4 Pads/Pack, 45 Sheets/Pad
  • Post-it® Super Sticky Notes are recyclable.
  • The paper in Post-it® Super Sticky Notes is sourced from certified, renewable and responsibly managed forests.

Specifications

  • Color
    Multi-Color
  • Overall Length
    3 in
  • Overall Width
    3 in
  • Minimum Order Quantity
    48
  • Manufacturer Upc Number
    00021200533778
  • UPC_NO
    00021200533778
  • Weight
    0.237 lb
  • Product Types
    Super Sticky

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text