Motion
7100033191 3M CUBITRON II ROLOC FIBRE DISC 786C, 33391, 3 IN (75 MM),

3M
7100033191 3M CUBITRON II ROLOC FIBRE DISC 786C, 33391, 3 IN (75 MM),

Sanding Disc - 75 mm Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material, 60+ Grit, Purple Color
Mi Item #09461975
MFR #7100033191 3M CUBITRON II ROLOC FIBRE DISC 786C, 33391, 3 IN (75 MM),
Price$90.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100033191 3M CUBITRON II ROLOC FIBRE DISC 786C, 33391, 3 IN (75 MM),

Sanding Disc - 75 mm Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material, 60+ Grit, Purple Color
Mi Item #09461975
MFR #7100033191 3M CUBITRON II ROLOC FIBRE DISC 786C, 33391, 3 IN (75 MM),

Mfr description
7100033191 3M CUBITRON II ROLOC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cubitron™ II cuts 30% faster and lasts 2x longer than conventional ceramic abrasives
  • Precision Shaped Grain (PSG) technology employs microreplication for extremely uniform abrasive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.12/each

Specifications

Dimensions

  • Disc Diameter  
    75 mm

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    - Paint Stripping - Right Angle Grinding - Light Grinding - Weld Grinding - Grinding - Door Hem Flanges - Strip Paint to Metal
  • Attachment Method
    TR
  • Backing Material
    Fiber
  • Coat Type
    Open
  • Color
    Purple
  • Dry or Wet
    Dry
  • Grit Number
    60+
  • Manufacturer Upc Number
    00051131333918
  • Material Application
    Light Grinding, Weld Grinding, Paint Stripping, Right Angle Grinding, Strip Paint to Metal, Door Hem Flanges
  • Max Rpm
    30000 rpm
  • Mounting Type
    TR
  • UPC_NO
    00051131333918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)