Motion
3340

3M
3340

3M™ Foil Tape 3340, Silver, 2 1/2 in x 50 yd, 3.9 mil, 20 rolls per case
Mi Item #09461979
MFR #3340
Price$53.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3340

3M™ Foil Tape 3340, Silver, 2 1/2 in x 50 yd, 3.9 mil, 20 rolls per case
Mi Item #09461979
MFR #3340

Mfr description
7100189974 3M FOIL TAPE 3340, SILVER,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.47/each

Specifications

Dimensions

  • Length
    50 yd
  • Overall Length
    50 yd
  • Overall Width
    2.5000 in, 63.50 mm
  • Tensile Strength
    28 lb/in, 50.79
  • Thickness
    4 mil
  • Width
    2.5 in

Details

  • Backing Material
    Aluminum Foil
  • Color
    Silver
  • Elongation at Break
    10 %
  • Max Operating Temperature
    250 °F, 121 °C
  • Min Operating Temperature
    -30 °F, -34 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)