Motion
33413

3M
33413

Sanding Disc - 5 in Disc Diameter, 0.8750 in, 22.22 mm Arbor, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 36 Grit, Purple Color
Mi Item #09461980
MFR #33413
Price$72.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33413

Sanding Disc - 5 in Disc Diameter, 0.8750 in, 22.22 mm Arbor, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 36 Grit, Purple Color
Mi Item #09461980
MFR #33413

Mfr description
7100033183 3M CUBITRON II ABRASIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cubitron™ II cuts 30% faster and lasts 2x longer than conventional ceramic abrasives
  • Precision Shaped Grain (PSG) technology employs microreplication for extremely uniform abrasive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.83/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in, 22.22 mm
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    - Grinding - Strip Paint to Metal - Weld Grinding - Right Angle Grinding - Paint Stripping - Light Grinding - Door Hem Flanges
  • Backing Material
    Fiber
  • Coat Type
    Open Coat
  • Color
    Purple
  • Grit Number
    36
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    7100033183
  • Manufacturer Upc Number
    00051131334137
  • Material Application
    All Metal, Carbon Steel, Filler
  • Max Rpm
    12000 rpm
  • UPC_NO
    00051131334137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)