Motion
7100110951 3M PISTOL GRIP DISC SANDER, 33577, 50 MM AND 75 MM, 18, 000 MAX

3M
7100110951 3M PISTOL GRIP DISC SANDER, 33577, 50 MM AND 75 MM, 18, 000 MAX

3M™ Pistol Grip Disc Sander, 33577, 50 mm and 75 mm, 18,000 Max RPM, 1 per case
MI ITEM #09462023
MFR #7100110951 3M PISTOL GRIP DISC SANDER, 33577, 50 MM AND 75 MM, 18, 000 MAX
Price$337.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100110951 3M PISTOL GRIP DISC SANDER, 33577, 50 MM AND 75 MM, 18, 000 MAX

3M™ Pistol Grip Disc Sander, 33577, 50 mm and 75 mm, 18,000 Max RPM, 1 per case
MI ITEM #09462023
MFR #7100110951 3M PISTOL GRIP DISC SANDER, 33577, 50 MM AND 75 MM, 18, 000 MAX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$337.27/each

Specifications

Dimensions

  • Height
    2.05 in
  • Weight
    4.075 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Powerful .45 HP motor delivers up to 18,000 RPM• Weighs less than 1.5 lbs. for versatility and ease of use in tight spaces• Balanced motor and comfortable molded pistol-style grip decrease vibration and noise• Variable speed control at the trigger increases operator precision for less rework• Excellent for use with 3M™ Cubitron™ II Fibre Roloc™ discs
  • Manufacturer Upc Number
    00051131335776
  • UPC_NO
    00051131335776

Overview

Mfr description
7100110951 3M PISTOL GRIP DISC SANDER,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Powerful .45 HP motor delivers up to 18,000 RPM
  • Weighs less than 1.5 lbs. for versatility and ease of use in tight spaces
  • Balanced motor and comfortable molded pistol-style grip decrease vibration and noise
  • Variable speed control at the trigger increases operator precision for less rework
  • Excellent for use with 3M™ Cubitron™ II Fibre Roloc™ discs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought