1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100110997 3M CUT-OFF WHEEL TOOL, 33579, 76 MM (3 IN), 1 PER CASE
3M™ Cut-Off Wheel Tool, 33579, 76 mm (3 in), 1 per case
Mi Item #
09462024
MFR #
7100110997 3M CUT-OFF WHEEL TOOL, 33579, 76 MM (3 IN), 1 PER CASE
Price
$438.97
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Grinders
Cut-Off Grinders
3M 7100110997 3M CUT-OFF WHEEL TOOL, 33579, 76 MM (3 IN), 1 PER CASE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100110997 3M CUT-OFF WHEEL TOOL, 33579, 76 MM (3 IN), 1 PER CASE
3M™ Cut-Off Wheel Tool, 33579, 76 mm (3 in), 1 per case
Mi Item #
09462024
MFR #
7100110997 3M CUT-OFF WHEEL TOOL, 33579, 76 MM (3 IN), 1 PER CASE
Mfr description
7100110997 3M CUT-OFF WHEEL TOOL,
For industrial/occupational use only. Not for consumer sale or use.
Lightweight, powerful tool is designed for use in body shop applications
.70 HP motor delivers power for cutting through metals including high strength steel
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$438
.97
/each
Add to Cart
Specifications
Dimensions
Overall Height
3.14 in
Overall Length
7.73 in
Details
Manufacturer Upc Number
00051131335790
UPC_NO
00051131335790
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items