Overview
Mfr description
7100132678 3M FILE BELT SANDER CONTACT
- For industrial/occupational use only. Not for consumer sale or use.
- Designed specifically for 3M™ File Belt Sanders (PN 33573 and 33575) and 3M™ Cubitron™ II Abrasive Belts
- Replace just the contact wheel, not the entire contact arm assembly
- Rubber contact wheel is flexible to help prolong abrasive belt life
- Keeps file belt sander and abrasive belts operating smoothly at peak performance
- Kit contains durable contact wheel and installation screw
Specifications
- Manufacturer Upc Number00051131335837
- UPC_NO00051131335837
- Weight0.023 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data