Motion
7100132680 3M MINI FILE BELT SANDER CONTACT ARM ASSEMBLY, 33585, 330 MM (

3M
7100132680 3M MINI FILE BELT SANDER CONTACT ARM ASSEMBLY, 33585, 330 MM (

3M™ Mini File Belt Sander Contact Arm Assembly, 33585, 330 mm (13 in) x 10 mm (3/8 in), 10 per case
MI ITEM #09462029
MFR #7100132680 3M MINI FILE BELT SANDER CONTACT ARM ASSEMBLY, 33585, 330 MM (
List Price$94.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100132680 3M MINI FILE BELT SANDER CONTACT ARM ASSEMBLY, 33585, 330 MM (

3M™ Mini File Belt Sander Contact Arm Assembly, 33585, 330 mm (13 in) x 10 mm (3/8 in), 10 per case
MI ITEM #09462029
MFR #7100132680 3M MINI FILE BELT SANDER CONTACT ARM ASSEMBLY, 33585, 330 MM (

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94.65/each for your price

Overview

Mfr description
7100132680 3M MINI FILE BELT SANDER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed specifically for 3M™ File Belt Sanders (PN 33573 and 33575) and 3M™ Cubitron™ II Abrasive Belts
  • Maintain sanding and grinding capabilities without replacing the entire sander
  • Assembled contact arms are ready to install for added efficiency
  • Each arm contains contact wheel

Specifications

  • Manufacturer Upc Number
    00051131335851
  • UPC_NO
    00051131335851
  • Overall Length
    13 in
  • Overall Width
    0.375 in
  • Weight
    0.134 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text